Knipex
Universal Grip Pliers
- Zoro #: G902748502
- Mfr #: 4004250
Hover or click to zoom Tap to zoom
Help us improve our
product images
$40.68
Subtotal: $40.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #4004250 Specifications
- Zoro #: G902748502
- Mfr #: 4004250
- UPC #: 843221000000
- Country of Origin (subject to change): Germany
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Knipex #4004250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated 46 10 A5
- KNIPEX Orbis 2-Piece Pliers Set, Angled 9K 00 80 97 US
- KNIPEX Cobra Gripping Plier, Adjustable, 6" 8701150
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg 46 21 A31 SBA
- KNIPEX 7-1/4" Grip Pliers, Nickel Plated 41 04 180
- KNIPEX External Precision Snap Ring Pliers, 25mm 4941A11
- IRWIN Curved Jaw Locking Pliers with Wire Cutter 702L3
- GREAT NECK CURVED JAW LOCK PLR 10""L C10WC
- SURTEK C-shape jaw locking pliers 11" 115089
- IMPERIAL SUPPLIES 6 Milbar Safety Reversible Pliers 34A857
- GRIP-ON GRIP-ON 10"GROOVY GRIP-ORNGE EPOXY GR12210
- Knipex Pliers