DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Water Pump Pliers, 10 In

KNIPEX| Zoro #: G1595413| Mfr #: 88 01 250 SBA

$24.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plier Jaw Style: V-Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595413 Mfr #: 88 01 250 SBA
Plier Jaw Style: V-JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: DippedOverall Length: 10"
Includes: -Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
Material: Chrome Vanadium SteelStandards: DIN ISO 8976
Adjustment Type: Groove JointMax. Jaw Opening: 2"
No. of Jaw Positions: 9Finish: polished
Item: Water Pump PlierCountry of Origin (subject to change): Germany

Description

Pliers, Tongue and Groove Pliers, Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Max. Jaw Opening 2 In., Jaw Width 1-1/8 In., Jaw Length 1-1/4 In., Overall Length 10 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated No, No. of Jaw Positions 9, Chrome Vanadium Steel Material, Polished Finish, Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews