HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Water Pump Pliers, 12 In

KNIPEX| Zoro #: G0725496| Mfr #: 87 01 300 SBA

$43.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plier Jaw Style: V-Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725496 Mfr #: 87 01 300 SBA
Plier Jaw Style: V-JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: DippedOverall Length: 12"
Includes: -Features: Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
Material: Chrome Vanadium SteelStandards: DIN ISO 8976
Adjustment Type: Push ButtonMax. Jaw Opening: 2-3/4"
No. of Jaw Positions: 30Finish: polished
Item: Water Pump PlierCountry of Origin (subject to change): Germany

Description

Pliers, Tongue and Groove Pliers, Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Max. Jaw Opening 2-3/4 In., Jaw Width 1-7/16 In., Jaw Length 1-1/2 In., Overall Length 12 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated No, No. of Jaw Positions 30, Chrome Vanadium Steel Material, Polished Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews