Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Pump Pliers, 16 In

  • Zoro #: G0541195
  • Mfr #: 87 01 400 SBA

$85.43

  • Max. Jaw Opening: 3-1/2"
  • Overall Length: 16"
  • Includes: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Knipex #87 01 400 SBA Specifications

  • Zoro #: G0541195
  • Mfr #: 87 01 400 SBA
Max. Jaw Opening: 3-1/2" Overall Length: 16"
Includes: - Nonsparking: No
Adjustment Type: Push Button Plier Item: Tongue and Groove Pliers
Features: Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard Standards: DIN ISO 8976
Jaw Length: 2-1/16" Plier Product Group: Pliers
No. of Jaw Positions: 27 Item: Water Pump Plier
Plier Jaw Style: V-Jaw Insulated: No
Finish: Polished(Head), Plastic Coated(Handless) Material: Chrome Vanadium Electric Steel
Jaw Width: 1-3/4" Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Knipex Water Pump Plier include characteristics like: Overall Length: 16", Material: Chrome Vanadium Steel, Finish: polished.

Technical Guides

Reviews of Knipex #87 01 400 SBA