HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Water Pump Pliers, 7-1/4 In

KNIPEX| Zoro #: G2259923| Mfr #: 87 01 180 SBA

$28.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plier Jaw Style: V-Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259923 Mfr #: 87 01 180 SBA
Plier Jaw Style: V-JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: DippedOverall Length: 7-1/4"
Includes: -Features: Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
Material: Chrome Vanadium SteelStandards: DIN ISO 8976
Adjustment Type: Push ButtonMax. Jaw Opening: 1-1/2"
No. of Jaw Positions: 18Finish: polished
Item: Water Pump PlierCountry of Origin (subject to change): Germany

Description

Pliers, Tongue and Groove Pliers, Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Max. Jaw Opening 1-1/2 In., Jaw Width 7/8 In., Jaw Length 1 In., Overall Length 7-1/4 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated No, No. of Jaw Positions 18, Chrome Vanadium Steel Material, Polished Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews