Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Pump Plier, 7-1/4" Overall Length

  • Zoro #: G1455638
  • Mfr #: 87 02 180 T BKA
$59.65
  • Finish: polished
  • Item: Water Pump Plier
  • Handle Type: Ergonomic
See full product details
Orders over $75 ship free.

Knipex #87 02 180 T BKA Specifications

  • Zoro #: G1455638
  • Mfr #: 87 02 180 T BKA
Finish: polished Item: Water Pump Plier
Handle Type: Ergonomic Max. Jaw Opening: 1 1/2 in
Nonsparking: No Plier Jaw Style: V-Jaw
Jaw Length: 1 9/64 in Adjustment Type: Push Button
Tether Capable: Tether Ready Material: Chrome Vanadium Electric Steel
Overall Length: 7 1/4 in Jaw Width: 17/64 in
Features: Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work, Box Joint Plier Product Group: Pliers
Insulated: No No. of Jaw Positions: 18
Plier Item: Tongue and Groove Pliers Standards: ISO 8976
Tether Style: Tether Ready Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Pliers, Tongue and Groove Pliers, Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Max. Jaw Opening 1 1/2 in, Jaw Width 17/64 in, Jaw Length 1 9/64 in, Overall Length 7 1/4 in, Handle Type Ergonomic, Tether Ready, Nonsparking No, Insulated No, No. of Jaw Positions 18, Chrome Vanadium Electric Steel Material, Polished Finish

Reviews of Knipex #87 02 180 T BKA