KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Pump Pliers, 12 In

KNIPEX| Zoro #: G2440742| Mfr #: 87 02 300 SBA

$50.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium Steel
Overall Length: 12"
Max. Jaw Opening: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440742 Mfr #: 87 02 300 SBA
Material: Chrome Vanadium SteelOverall Length: 12"
Max. Jaw Opening: 2-3/4"Finish: polished
No. of Jaw Positions: 30Adjustment Type: Push Button
Item: Water Pump PlierFeatures: Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
Handle Type: ErgonomicStandards: DIN ISO 8976
Plier Jaw Style: V-JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Germany

Description

Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Handle Type Ergonomic, Overall Length 12 In., Max. Jaw Opening 2-3/4 In., Standard Tool (Accessory Needed for Tethering), No. of Jaw Positions 30, Chrome Vanadium Steel Material, Polished Finish, Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard, Standards DIN ISO 8976, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews