Knipex

Water Pump Pliers, 12 In

Knipex Water Pump Pliers, 12 In 88 01 300 SBA
Hover or click to zoom Tap to zoom
$47.96
  • Overall Length: 12 in
  • Plier Jaw Style: V-Jaw
  • Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
  • Material: Chrome Vanadium Steel
  • Finish: Black Atramentized(Pliers), Polished(Head), Plastic Coated(Handles)
  • Jaw Width: 1 1/4 in
  • Handle Type: Dipped
  • Standards: DIN ISO 8976
See full product details
Orders over $75 ship free.

Total: $47.96

Knipex #88 01 300 SBA Specifications

  • Overall Length: 12 in
  • Plier Jaw Style: V-Jaw
  • Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
  • Material: Chrome Vanadium Steel
  • Finish: Black Atramentized(Pliers), Polished(Head), Plastic Coated(Handles)
  • Jaw Width: 1 1/4 in
  • Handle Type: Dipped
  • Standards: DIN ISO 8976
  • Plier Item: Tongue and Groove Pliers
  • No. of Jaw Positions: 9
  • Max. Jaw Opening: 2 3/4 in
  • Insulated: No
  • Item: Water Pump Plier
  • Adjustment Type: Groove Joint
  • Tether Capable: Tether Capable
  • Plier Product Group: Pliers
  • Nonsparking: No
  • Includes: -
  • Jaw Length: 1 7/16 in
  • Tether Style: Tether Capable
  • Grip Material: Plastic
  • Jaw Texture: Serrated
  • Adjustment Mechanism: Groove Joint
  • Maximum Jaw Opening: 2 3/4 in
  • Non-Sparking: No
  • Jaw Opening Type: Manual
  • Grip Style: Standard Cushion
  • Number of Jaw Positions: 9
  • Plier Type: Tongue & Groove Pliers
  • Tether Ready: No
  • Plier Material: Steel
  • Steel Type: Chrome Vanadium Electric Steel
  • Weight: 1.12 lb
  • Jaw Shape: V
  • For Use With: Nuts, Pipes, Pumps
  • Product Type: Water Pump Plier
  • Country of Origin (subject to change): Germany

Description

If you need to tighten or loosen a pipe joint, the KNIPEX 88 01 300 SBA Water Pump Pliers are just what you need. The tongue and groove pliers have been atramentized and polished for a smooth finish. These pliers also come with plastic coated handles that offer added comfort and grip. Made of chrome vanadium electric steel, these pliers can be used on both dry and wet joints. This water pump plier has an overall length of 12 in., jaw width of 1 1/4 in., adjustable groove joint, V-jaw, dipped handle type and 2 3/4" max jaw opening. When it comes to making quick work of your projects, the KNIPEX Water Pump Plier is the tool you will want to use.

Reviews of Knipex #88 01 300 SBA