Knipex
Water Pump Pliers, 12 In
- Zoro #: G3402777
- Mfr #: 88 02 300 SBA
Tap to zoom
Hover or click to zoom
$42.47
- Overall Length: 12 in
- Plier Jaw Style: V-Jaw
- Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile, Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.47
Knipex #88 02 300 SBA Specifications
- Zoro #: G3402777
- Mfr #: 88 02 300 SBA
- Overall Length: 12 in
- Plier Jaw Style: V-Jaw
- Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile, Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
- Material: Chrome Vanadium Steel
- Finish: Black Atramentized(Pliers), Polished(Head)
- Jaw Width: 1 1/4 in
- Handle Type: Ergonomic
- Standards: DIN ISO 8976
- Plier Item: Tongue and Groove Pliers
- No. of Jaw Positions: 9
- Max. Jaw Opening: 2 3/4 in
- Insulated: No
- Nonsparking: No
- Jaw Length: 1 7/16 in
- Item: Water Pump Plier
- Plier Product Group: Pliers
- Adjustment Type: Groove Joint
- Includes: -
- Tether Capable: Tether Capable
- Tether Style: Tether Capable
- Steel Type: Chrome Vanadium Electric Steel
- For Use With: Nuts, Pipes, Pumps
- Jaw Opening Type: Manual
- Maximum Jaw Opening: 2 3/4 in
- Plier Material: Steel
- Tether Ready: No
- Grip Material: Bi-Material
- Adjustment Mechanism: Groove Joint
- Weight: 1.24 lb
- Jaw Texture: Serrated
- Non-Sparking: No
- Plier Type: Tongue & Groove Pliers
- Number of Jaw Positions: 9
- Jaw Shape: V
- Product Type: Water Pump Plier
- Country of Origin (subject to change): Germany
Description
This KNIPEX 88 02 300 SBA Water Pump Plier is the perfect tool for your next project. It will help you to grip and turn nuts, bolts and other fasteners with ease. Made of chrome vanadium electric steel, this water pump plier has a black atramentized head and polished jaws. With a 1 1/4" jaw width, it has an overall length of 12 in. and a groove joint adjustment type. The V-jaw plier style offers more versatility when gripping various shapes. The ergonomic handle allows you to work for long periods without straining your hands or wrists. The KNIPEX Tongue & Groove Pliers are ideal for handling heavy duty jobs that require strength and precision to get the job done right.
Reviews of Knipex #88 02 300 SBA
Explore more
- KNIPEX 10" Knipex Cobra Water Pump Pliers, Plastic Grip 87 01 250
- KNIPEX Angled Pliers Wrench, 10" 86 43 250
- KNIPEX Water Pump Pliers, 7-1/4 In 87 01 180 SBA
- KNIPEX Cobra, 100 mm 87 00 100
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P 87 01 150 SBA
- WILMAR SLIP JOINT PLIERS 8""L W1121PC
- KNIPEX 10" Knipex Alligator Water Pump Pliers, Ergonomic Grip 88 02 250
- CRESCENT Tongue and Groove Plier, 8" Straight Jaw RTZ28CG
- Knipex Tongue & Groove Pliers