5" Knipex Cobra Water Pump Pliers, Plastic Grip

KNIPEX| Zoro #: G2016831| Mfr #: 87 01 125

$25.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016831 Mfr #: 87 01 125
Finish: PolishedPlier Jaw Style: V-Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
Adjustment Type: Push ButtonStandards: DIN ISO 8976
Overall Length: 5"Max. Jaw Opening: 1"
Material: Chrome Vanadium SteelItem: Water Pump Plier
Includes: -Handle Type: Dipped
No. of Jaw Positions: 13Jaw Length: 27/32"
Country of Origin (subject to change): Germany

Product Description

Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Handle Type Dipped, Overall Length 5 In., Max. Jaw Opening 1 In., Standard Tool (Accessory Needed for Tethering), No. of Jaw Positions 13, Jaw Length 27/32 In., Chrome Vanadium Steel Material, Polished Finish, Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard, Standards DIN ISO 8976, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.