Water Pump Pliers, 7 In

KNIPEX| Zoro #: G2079551| Mfr #: 87 02 180 SBA

$29.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079551 Mfr #: 87 02 180 SBA
Material: Chrome Vanadium SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch GuardStandards: DIN ISO 8976
Item: Water Pump PlierOverall Length: 7-1/4"
Max. Jaw Opening: 1-1/2"Finish: Polished
Adjustment Type: Push ButtonHandle Type: Ergonomic
Plier Jaw Style: V-JawNo. of Jaw Positions: 18
Country of Origin (subject to change): Germany

Product Description

Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Handle Type Ergonomic, Overall Length 7-1/4 In., Max. Jaw Opening 1-1/2 In., Standard Tool (Accessory Needed for Tethering), No. of Jaw Positions 18, Chrome Vanadium Steel Material, Polished Finish, Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard, Standards DIN ISO 8976, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.