Knipex
Water Pump Pliers, 7 In
- Zoro #: G1431306
- Mfr #: 88 02 180 SBA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile, Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
- Material: Chrome Vanadium Steel
- Finish: Black Atramentized(Pliers), Polished(Head)
- Jaw Width: 7/8 in
- Handle Type: Ergonomic
- Standards: DIN ISO 8976
$26.98
Ships from United States
Subtotal: $26.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #88 02 180 SBA Specifications
- Zoro #: G1431306
- Mfr #: 88 02 180 SBA
- UPC #: 843221000394
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile, Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
- Material: Chrome Vanadium Steel
- Finish: Black Atramentized(Pliers), Polished(Head)
- Jaw Width: 7/8 in
- Handle Type: Ergonomic
- Standards: DIN ISO 8976
- Plier Item: Tongue and Groove Pliers
- No. of Jaw Positions: 9
- Max. Jaw Opening: 1 1/2 in
- Insulated: No
- Adjustment Type: Groove Joint
- Jaw Length: 1 in
- Nonsparking: No
- Tether Capable: Tether Capable
- Plier Product Group: Pliers
- Includes: -
- Item: Water Pump Plier
- Tether Style: Tether Capable
- Grip Material: Bi-Material
- Jaw Opening Type: Manual
- Maximum Jaw Opening: 1 1/2 in
- Adjustment Mechanism: Groove Joint
- Non-Sparking: No
- Number of Jaw Positions: 9
- Tether Ready: No
- Jaw Texture: Serrated
- For Use With: Nuts, Pipes, Pumps
- Weight: 0.47 lb
- Plier Material: Steel
- Jaw Shape: V
- Plier Type: Tongue & Groove Pliers
- Steel Type: Chrome Vanadium Electric Steel
- Product Type: Water Pump Plier
- Overall Length Range: 6 - 8 in
- Type: Box Joint
- Country of Origin (subject to change): Germany
Description
The KNIPEX 88 02 180 SBA Water Pump Pliers are a must-have for any serious plier user. With a 7 1/4 in. length, these tong and groove pliers have a jaw width of 7/8 in. The V-jaw pliers have an adjustable groove joint that allows you to adjust the jaws to fit various types of material. These black atramentized tongue and groove pliers also have a polished head. This ergonomic handle is designed for comfort, with an easy grip shape that fits the hand perfectly. If you want tong and groove pliers that will last, this KNIPEX model is the tool for you.
Reviews of Knipex #88 02 180 SBA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Water Pump Pliers, 7 In 88 01 180 SBA
- KNIPEX Water Pump Plier, 10" Overall Length 88 02 250 T BKA
- KNIPEX 10" Knipex Cobra VDE Water Pump Pliers, Insulated 87 28 250 SBA
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring 85 51 180 A SBA
- KNIPEX Cobra Pliers Carded, 5" 87 01 125 SBA
- KNIPEX 10" Knipex Cobra Water Pump Pliers, Chrome Plated, Plastic Grip 87 03 250
- GEARWRENCH 8" Pitbull Auto-Bite Tongue & Groove Dual Material Pliers 82591C
- HAZET HAZET 760-2 - UNIVERSAL PLIERS HZ760-2
- KNIPEX Water Pump Pliers, 16" Alligator XL Wate 88 01 400 SBA
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove 440X
- GEARWRENCH 8" Push Button Tongue and Groove Adjustable Pliers 82158
- Knipex Pliers