SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wire Stripper, 32 to 7 AWG, 8 In

KNIPEX| Zoro #: G2440277| Mfr #: 12 40 200 SBA

$80.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Type: Solid and StrandedCapacity: 32 to 7 AWGFeatures: Replaceable Cutting Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440277 Mfr #: 12 40 200 SBA
Cable Type: Solid and StrandedCapacity: 32 to 7 AWG
Features: Replaceable Cutting BladeHandle Type: Cushion Grip
Adjustable: AutomaticItem: Wire Stripper
Functions: Strip/CutInsulated: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8"
Handle Material: Fiberglass Reinforced PlasticCountry of Origin (subject to change): Germany

Description

Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 32 to 7 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Automatic, Handle Type Cushion Grip, Handle Material Fiberglass Reinforced Plastic, Features Replaceable Cutting Blade, Standards -

Reviews