Knipex
6-1/4 in X-Cut Compact Diagonal Cutter Standard Cut Insulated
Mfr # 73 06 160
Zoro # G0906249
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 40% Less Force Required Compared With Standard Diagonal Cutters of the Same Length, Box-Joint Design: Highest Stability With Low Weight, Compact, Cuts Precisely, Doubly Supported Joint Axis for Heavy Duty, Even Through Fine Copper Wires, High Cutting Performance With Minimum Effort Due to Optimum Coordination of the Cutting Edge Angle and Transmission Ratio, in the Assembly, Large Opening Width for Thicker Cables, Light and Universal, Low-Weight Construction, Maintenance and Production, Powerful, Universally Usable
- Handle Type Multi-Component Grip, VDE Tested
- Material Chrome Vanadium Steel
- Overall Length 6-1/4"
- Cut Bevel
Explore More Products
- KNIPEX Carpenters Pincers, 7" Carpenters End 50 00 180
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated 99 01 300
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E 78 03 140 SBA
- KNIPEX 7401180 High Leverage Diagonal Cutters KNT-7401180
- KNIPEX Precision Nippers, 10in.L., Gray 99 14 250
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated 26 18 200 US
- KNIPEX Diagonal Cutters for Fiber Optics, 6 1/4 72 51 160
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated 75 02 125
- KNIPEX Electronics Mounting Pliers, 125mm 36 32 125
- KNIPEX 8 in End Cutting Plier Uninsulated 67 05 200
- HAKKO/CHP Short Pliers For Delicate Work PN-20-M
- Knipex Cutting Pliers