Knuth Machine Tools Usa, Inc
13" Column Drill Press - 2 HP, 220V, 3 Phase - Knuth SSB 40 F Super 162335
- Zoro #: G305294682
- Mfr #: 162337
Hover or click to zoom Tap to zoom
$24,386.29
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
Subtotal: $24,386.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knuth Machine Tools Usa, Inc #162337 Specifications
- Zoro #: G305294682
- Mfr #: 162337
- Country of Origin (subject to change): China
Description
162337 production drill press with infinitely variable speed and tapping feature. Ideal for single part and series productions, for drilling, countersinking, reaming and tapping. features: very rigid construction with thick-walled column and large throat infinitely variable speed adjustment with back gearing and digital speed display 4 automatic drill feeds with electromagnetic clutch control and automatic shut-off when reaching the limit stop motorized table height adjustments digital boring depth display large drilling table with circumferential coolant groove, height adjustement, and +/- 45 swivel range tapping unit is standard working area: drilling capacity: 1.57" tapping capacity, steel: m 24 table set up area: 21 x 17" quill stroke: 7" manual table travel: 22.44" powered table travel: 16.93" table swivel range (max.): +/- 45 column diameter: 6" spindle nose-to-table distance (max.): 26" spindle nose-to-foot distance: 47" throat: 13" headstock: speed range: 60 - 2,600 rpm spindle mount: mt 4 feed: quill feeds: 0.004; 0.008; 0.012; 0.016 (4) in/r in/r drive capacity: motor rating main drive: 2.7 hp measures and weights: overall dimensions (l x w x h): 39.37" x 25.59" x 87.4" weight: 1,100 lbs.
Reviews of Knuth Machine Tools Usa, Inc #162337
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNUTH MACHINE TOOLS USA, INC 14" Column Drill Press - 4 HP, 220V, 3 Phase - Knuth SSB 50 F Super 101669 101668
- KNUTH MACHINE TOOLS USA, INC 14" Column Drill Press - 2.1 HP, 220V, 3 Phase - Knuth SSB 40 Xn 162338
- KNUTH MACHINE TOOLS USA, INC 13" Column Drill Press - 1.6 HP, 220V, 3 Phase - Knuth SSB 32 Xn 162332
- JET EQUIPMENT Jet J-A5818 15 Variable Speed Floor Model Drill Press, 230/460V 354551
- BLACK BULL Drill Press, 5 Speed DP5UL
- JPW INDUSTRIES Drill Press 15" Bench Model WC354401
- JET EQUIPMENT JETÂ JDP-20EVS-110 20" EVS Drill Press 120V 1-1/2" Drilling Capacity 2 Horse Power 230V 3 Phase 354220
- JET Floor Drill Press, Belt Drive, 2 hp, 230 V, 20 in Swing, Variable Speed JDP20VST
- JPW INDUSTRIES J-2232AC 20" VARIABLE SPEED DRILL PRESS WC354214
- JPW INDUSTRIES J-1100R 4' ARM RADIAL DRILL PRESS 230V WC320034
- JET EQUIPMENT Jet 354022 GHD-20T Geared Head Drill Press W/Tapping, 230V, 3-Phase 354022
- Knuth Machine Tools Usa, Inc Power Drills