Knuth Machine Tools Usa, Inc
14" Column Drill Press - 4 HP, 220V, 3 Phase - Knuth SSB 50 F Super 101669
- Zoro #: G505294710
- Mfr #: 101668
Hover or click to zoom Tap to zoom
$30,058.78
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Subtotal: $30,058.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #101668
- Zoro #G505294710
- Country of OriginChina
- Category Drill Presses
Description
101668 production drill press with infinitely variable speed and tapping feature. Ideal for single part and series productions, for drilling, countersinking, reaming and tapping. features: very rigid construction with thick-walled column and large throat infinitely variable speed adjustment with back gearing and digital speed display 4 automatic drill feeds with electromagnetic clutch control and automatic shut-off when reaching the limit stop motorized table height adjustments digital boring depth display large table with circumferential coolant groove, height and tilt adjustment tapping unit is standard working area drilling capacity: 1.97" tapping capacity, steel: m 30 table set up area: 23 x 18" quill stroke: 8" manual table travel: 20.87" powered table travel: 16.14" table swivel range (max.): +/- 45 column diameter: 7" spindle nose-to-table distance (max.): 23" spindle nose-to-foot distance: 46" throat: 14" headstock speed range: 50 - 2,200 rpm spindle mount: mt 4 feed quill feeds: 0.004; 0.008; 0.012; 0.016 (4) in/r in/r drive capacity motor rating main drive: 3 hp measures and weights overall dimensions (lxwxh): 45.28" x 26.77" x 92.91" weight: 1430 lbs.
Reviews of Knuth Machine Tools Usa, Inc #101668
Explore more
- KNUTH MACHINE TOOLS USA, INC 13" Column Drill Press - 1.6 HP, 220V, 3 Phase - Knuth SSB 32 Xn 162332
- KNUTH MACHINE TOOLS USA, INC 13" Column Drill Press - 2 HP, 220V, 3 Phase - Knuth SSB 40 F Super 162335 162337
- KNUTH MACHINE TOOLS USA, INC 14" Column Drill Press - 2.1 HP, 220V, 3 Phase - Knuth SSB 40 Xn 162338
- JPW INDUSTRIES 6In Cross Slide Drill Press Vise 11696
- HECK INDUSTRIES Woodward Fab Drill Press Floor Mounted 3/4 Hp 15 DP15
- JET TOOLS JET J-720R Radial Drill Press, 3HP, 230/460V 320033
- DAKE Dake SB-25V Floor Model Drill Press - 1" Drill Capacity - Frequency Drive - 120V - Variable Speed 977600V
- PALMGREN Bench Model Drill Press, 15", 16 Speed 9680158
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed 2LKU8
- Knuth Machine Tools Usa, Inc Drill Presses