Knuth Machine Tools Usa, Inc
Horizontal Mechanics Lathe - 3.2 HP - Knuth Basic 180 Super 300805
- Zoro #: G704939818
- Mfr #: 300805
Hover or click to zoom Tap to zoom
$25,199.99
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Subtotal: $25,199.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KNUTH MACHINE TOOLS USA, INC Horizontal Mechanics Lathe - 5.4 HP - Knuth Basic 180 V 300807 300807
- JET Engine Lathe, Series ZX Series, 18 Swing Over Bed, 11 Swing Over Cross Slide, 80 Distance Betwee 321599
- JET Turning Lathe, 834 Swing Over Bed, 414 Swing Over Cross Slide, 18 Distance Between Centers, 4 321378
- JET Lathe, 230 Volts, 2 HP, 1 Phase 321357A
- WILTON Lathes, 230V Volts, 2 HP HP, 1 Phase 321129
- JET Engine Lathe, Series ZX Series, 16 Swing Over Bed, 10 Swing Over Cross Slide, 60 Distance Betwee 321389
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase 499F40
- SHARP Lathe, 220/440 Volts, 7 1/2 HP, 60 Hz, 3 Phase 1880L
- JET Lathe, 230 Volts, 2 HP, 60 Hz, 1 Phase GH-1440B
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 380WCT, 28L 2/4P DENTAL LATHE MTO 380WCT
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase 499F39
- Knuth Machine Tools Usa, Inc Lathes