Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Extension Socket 24mm 6 Point 125mm 1/2 Sq. Drive
      Shop All Sockets
      Ko-Ken

      Extension Socket 24mm 6 Point 125mm 1/2 Sq. Drive

      • Mfr # 4117M.125-24
      • Zoro # G604324936

      $31.89
      /ea
      Item successfully saved to ''
      Subtotal: $31.89
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns
       
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews

      Frequently Bought Together

      • Brand Ko-Ken
      • MFR #
        4117M.125-24
      • Zoro #
        G604324936
      • UPC #
        4991644090914
      • Country of Origin
        Japan
      • Category Sockets
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • KO-KEN Socket 32mm 6 Point 85mm Thin walled 1/2 Sq. Drive 14301M-32
      • KO-KEN Socket 1/2 12 Point 77mm 1/2 Sq. Drive 4305A-1/2
      • KO-KEN Socket 13mm 12 Point 22mm 1/4 Sq. Drive 2405M-13
      • KO-KEN Socket 1/2 6 Point 80mm Thin walled 3/8 Sq. Drive 13301A-1/2
      • KO-KEN Socket 27mm 12 Point 65mm 3/8 Sq. Drive 3305M-27
      • KO-KEN Socket 10mm 4 Point 32mm Weld Nut 3/8 Sq. Drive 13400-10WN
      • KO-KEN Socket 13/16 6 Point 80mm Thin walled 3/8 Sq. Drive 13301A-13/16
      • KO-KEN Socket BA1 6 Point 50mm 1/4 Sq. Drive 2300W-1
      • KO-KEN Socket BA4 6 Point 50mm 1/4 Sq. Drive 2300W-4
      • WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Black In 34646
      • GREY PNEUMATIC SKT 1" DR X 37MM STD - 12 PT IM GP4137M
      • Ko-Ken Sockets & Ratchets

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc