Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Heating & Cooling
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Socket 11/16 6 Point 32mm 3/8 Sq. Drive
      Shop All Sockets
      Ko-Ken

      Socket 11/16 6 Point 32mm 3/8 Sq. Drive

      • Zoro #: G504324296
      • Mfr #: 13400A-11/16
      Hover or click to zoom Tap to zoom
      $12.85

      Subtotal: $12.85
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      Free 30-Day Returns Free 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Product Information |
      • Reviews

      Frequently Bought Together

      • Brand Ko-Ken
      • MFR #
        13400A-11/16
      • Zoro #
        G504324296
      • UPC #
        4991644315512
      • Country of Origin
        Japan
      • Category Sockets

      Details

      Package Quantity 1
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • KO-KEN Socket 1 6 Point 57mm 1 Sq. Drive 18400A-1
      • KO-KEN Socket 1.7/16 12 Point 77mm 1/2 Sq. Drive 4305A-1.7/16
      • KO-KEN Socket 25mm 12 Point 77mm 1/2 Sq. Drive 4305M-25
      • KO-KEN Socket 16mm 6 Point 55mm 3/8 Sq. Drive 23300M-16
      • KO-KEN Socket 75mm 6 Point 190mm 2.1/2 Sq. Drive 19300M-75
      • KO-KEN Socket 17mm Surface 55mm 3/8 Sq. Drive 23310M-17
      • KO-KEN Socket 5/16 6 Point 23mm Self-Tapping screw 1/4 Sq. Drive 12460A-5/16
      • KO-KEN Spinner Handle 150mm 1/4 Sq. Drive 2769N-150
      • KO-KEN Socket 1/2 6 Point 32mm Self-Tapping screw 3/8 Sq. Drive 13460A-1/2
      • DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/4" Long Ball Nose, Chrome Socket D006958
      • GREY PNEUMATIC SKT 1/2" DR X 19MM HEX DRIVER IM GP2919M
      • Ko-Ken Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc