Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Heating & Cooling
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Socket 28mm 12 Point 90mm 3/4 Sq. Drive
      Shop All Sockets
      Ko-Ken

      Socket 28mm 12 Point 90mm 3/4 Sq. Drive

      • Zoro #: G904321239
      • Mfr #: 6305M-28
      Hover or click to zoom Tap to zoom
      $28.99

      Subtotal: $28.99
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      Free 30-Day Returns Free 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Product Information |
      • Reviews

      Frequently Bought Together

      • Brand Ko-Ken
      • MFR #
        6305M-28
      • Zoro #
        G904321239
      • UPC #
        4991644144327
      • Country of Origin
        Japan
      • Category Sockets

      Details

      Package Quantity 1
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • KO-KEN Socket 27mm 6 Point 57mm Thin walled 1 Sq. Drive 18401M-27
      • KO-KEN Socket 24mm 6 Point 57mm Thin walled 1 Sq. Drive 18401M-24
      • KO-KEN Socket 7/16 12 Point 50mm Aerospace 1/4 Sq. Drive AS2305A-7/16
      • KO-KEN Socket 15mm Surface 28mm 3/8 Sq. Drive 23410M-15
      • KO-KEN Socket 9mm 6 Point 26mm 3/8 Sq. Drive 3400M-9
      • KO-KEN Socket 3/8 12 Point 50mm 1/4 Sq. Drive 2305A-3/8
      • KO-KEN Socket 1/4 6 Point 32mm Self-Tapping screw 3/8 Sq. Drive 13460A-1/4
      • KO-KEN Socket 7mm Double Square 26mm 3/8 Sq. Drive 3415M-7
      • KO-KEN Socket 1/2 Double Square 27mm 3/8 Sq. Drive 3415A-1/2
      • BETA Hexagon Hand Socket, 20mm 9200020
      • K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket KTI-20220
      • Ko-Ken Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc