Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Electrical Supplies
  • Heating & Cooling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Socket 83mm 12 Point 95mm 1 Sq. Drive
      Shop All Sockets
      Ko-Ken

      Socket 83mm 12 Point 95mm 1 Sq. Drive

      • Zoro #: G504322735
      • Mfr #: 8405M-83
      Hover or click to zoom Tap to zoom
      $170.99

      Subtotal: $170.99
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      Free 30-Day Returns Free 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Product Information |
      • Reviews

      Frequently Bought Together

      • Brand Ko-Ken
      • MFR #
        8405M-83
      • Zoro #
        G504322735
      • UPC #
        4991644176793
      • Country of Origin
        Japan
      • Category Sockets

      Details

      Package Quantity 1
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • KO-KEN Socket 3.3/4 6 Point 100mm 1 Sq. Drive 18400A-3.3/4
      • KO-KEN Socket 22mm 6 Point 32mm 3/8 Sq. Drive 3400M-22
      • KO-KEN Socket 7/8 6 Point 57mm Thin walled 1 Sq. Drive 18401A-7/8
      • KO-KEN Socket 1/4 6 Point 40mm 3/8 Sq. Drive 3300XA-1/4
      • KO-KEN Socket 52mm 12 Point 62mm 3/4 Sq. Drive 16405M-52
      • KO-KEN Socket 14mm Pathfinder 32mm 3/8 Sq. Drive 13465M-14
      • KO-KEN Spinner Handle Wobble-Fix 220mm 1/4 Sq. Drive 2769NWF-220
      • KO-KEN Socket 15mm Pathfinder 32mm 3/8 Sq. Drive 13465M-15
      • KO-KEN Socket 24mm 6 Point 65mm 3/8 Sq. Drive 3300M-24
      • KO-KEN Socket 16mm Surface 37mm 1/2 Sq. Drive 4410M-16
      • URREA 3/8"drive, 22mm, 12 point short socket. 5222M
      • Ko-Ken Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc