Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Socket 12mm Surface 37mm 1/2 Sq. Drive
      Shop All Sockets
      Ko-Ken Tools

      Socket 12mm Surface 37mm 1/2 Sq. Drive

      • Zoro #: G704323969
      • Mfr #: 24410M-12
      Hover or click to zoom Tap to zoom
      $7.54
      Must order in multiples of 2

      Subtotal: $15.08
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews
      • Brand Ko-Ken Tools
      • MFR #
        24410M-12
      • Zoro #
        G704323969
      • Country of Origin
        Japan
      • Category Sockets

      Explore more

      • KO-KEN TOOLS Socket 9/16 12 Point 32mm 3/8 Sq. Drive 13405A-9/16
      • KO-KEN TOOLS Socket 5mm 6 Point 50mm Z-series 1/4 Sq. Drive 2300MZ-5
      • KO-KEN TOOLS Socket 2.7/8 6 Point 80mm 1 Sq. Drive 18400A-2.7/8
      • KO-KEN TOOLS Socket 55mm 6 Point 90mm 1.1/2 Sq. Drive 17400M-55
      • KO-KEN TOOLS Socket 21mm 6 Point 75mm Thin walled 3/4 Sq. Drive 16301X-21
      • KO-KEN TOOLS Socket 13/16 6 Point 57mm Thin walled 1 Sq. Drive 18401A-13/16
      • KO-KEN TOOLS Socket 9/16 6 Point 80mm 3/8 Sq. Drive 13300A-9/16
      • KO-KEN TOOLS Socket 5/8 6 Point 80mm 3/8 Sq. Drive 13300A-5/8
      • KO-KEN TOOLS Socket 5/16 6 Point 23mm 1/4 Sq. Drive 12400A-5/16
      • PROTO SKT 1/2 DR 6PT 3/4 PO40624
      • WILLIAMS 1" Drive, 2-1/2" SAE Socket, 12 Points X-1280
      • Ko-Ken Tools Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc