Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Socket 130mm 6 Point 243mm 2.1/2 Sq. Drive
      Shop All Sockets
      Ko-Ken Tools

      Socket 130mm 6 Point 243mm 2.1/2 Sq. Drive

      • Zoro #: G404322774
      • Mfr #: 19300M-130
      Hover or click to zoom Tap to zoom
      $2,745.63

      Subtotal: $2,745.63
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews
      • Brand Ko-Ken Tools
      • MFR #
        19300M-130
      • Zoro #
        G404322774
      • Country of Origin
        Japan
      • Category Sockets

      Explore more

      • KO-KEN TOOLS Socket 2 6 Point 135mm 1.1/2 Sq. Drive 17300A-2
      • KO-KEN TOOLS Socket 19mm 6 Point 55mm 3/8 Sq. Drive 23300M-19
      • KO-KEN TOOLS Socket 15/16 12 Point 65mm 3/8 Sq. Drive 3305A-15/16
      • KO-KEN TOOLS Socket 3.3/8 6 Point 95mm 1 Sq. Drive 8400A-3.3/8
      • KO-KEN TOOLS Spinner Handle 220mm 1/4 Sq. Drive 2769N-220
      • KO-KEN TOOLS Socket 130mm 6 Point 169mm 2.1/2 Sq. Drive 19400M-130
      • KO-KEN TOOLS Socket 3/8 6 Point 23mm Self-Tapping screw 1/4 Sq. Drive 12460A-3/8
      • KO-KEN TOOLS Socket 19/32 6 Point 55mm 3/8 Sq. Drive 3300A-19/32
      • KO-KEN TOOLS Socket 7/8 6 Point 80mm Thin walled 3/8 Sq. Drive 13301A-7/8
      • PROTO SKT 1/4DR 9MM 6PT PO4709M
      • KO-KEN TOOLS Socket 3.1/2 6 Point 132mm 2.1/2 Sq. Drive 19400A-3.1/2
      • Ko-Ken Tools Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc