Ko-Ken Tools
Socket 190mm 6 Point 239mm 3.1/2 Sq. Drive
- Zoro #: G204323308
- Mfr #: 10400M-190
Hover or click to zoom Tap to zoom
$4,942.16
Subtotal: $4,942.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KO-KEN TOOLS Socket 11mm 6 Point 37mm 1/2 Sq. Drive 4400M-11
- KO-KEN TOOLS Socket 9mm 12 Point 40mm 3/8 Sq. Drive 3305X-9
- KO-KEN TOOLS Socket 13mm Surface Drive, 80mm, 3/8 Sq. Drive 13310M-13
- KO-KEN TOOLS Socket 1.1/8 12 Point 90mm 3/4 Sq. Drive 6305A-1.1/8
- KO-KEN TOOLS Socket 11mm Surface Drive 1/2 Sq. Drive 14410M-11
- KO-KEN TOOLS Socket 14mm Surface Drive 80mm 1/2 Sq. Drive 14310M-14
- KO-KEN TOOLS Spark Plug Socket 16mm 6 Point 70mm Rubber 1/2 Sq. Drive 4300S-16
- KO-KEN TOOLS Spark Plug Socket 20.8mm 6 Point 70mm Rubber 1/2 Sq. Drive 4300S-20.8
- KO-KEN TOOLS Socket 5/16 6 Point 23mm 1/4 Sq. Drive 12400A-5/16
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM STANDARD IM GP2010M
- WILLIAMS 3/4" Drive, 36mm Metric Socket, 12 Points HM-1236
- Ko-Ken Tools Sockets & Ratchets