Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Socket 21mm Surface 77mm 1/2 Sq. Drive
      Shop All Sockets
      Ko-Ken Tools

      Socket 21mm Surface 77mm 1/2 Sq. Drive

      • Zoro #: G304322850
      • Mfr #: 4310M-21
      Hover or click to zoom Tap to zoom
      $14.00

      Subtotal: $14.00
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews
      • Brand Ko-Ken Tools
      • MFR #
        4310M-21
      • Zoro #
        G304322850
      • Country of Origin
        Japan
      • Category Sockets

      Explore more

      • KO-KEN TOOLS Socket 3.7/8 6 Point 140mm 2.1/2 Sq. Drive 19400A-3.7/8
      • KO-KEN TOOLS Extension Socket 10mm 6 Point 200mm Sleeve Drive 3/8 Sq. Drive NV13145.200-10
      • KO-KEN TOOLS Socket 28mm Double Square 46mm 1/2 Sq. Drive 14415M-28
      • KO-KEN TOOLS Socket 1.3/8 12 Point 46mm Thin walled 1/2 Sq. Drive 14406A-1.3/8
      • KO-KEN TOOLS Socket 2.5/16 6 Point 77mm 1 Sq. Drive 8400A-2.5/16
      • KO-KEN TOOLS Socket 7/16 6 Point 22mm 1/4 Sq. Drive 2400A-7/16
      • KO-KEN TOOLS Socket 1/2 6 Point 30mm Self-Tapping screw Magnet 1/4 Sq. Drive 12460AG-1/2
      • KO-KEN TOOLS Extension Socket 9/16 6 Point 150mm For Prop Shaft 3/8 Sq. Drive 13145A.150-9/16(D20)
      • KO-KEN TOOLS Socket 5/16 6 Point 25mm Self-Tapping screw Magnet 1/4 Sq. Drive 12460AG-5/16
      • TEKTON 1/4 Inch Drive x 10 mm 6-Point Socket SHD02110
      • PROTO 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points J5444B
      • Ko-Ken Tools Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc