Ko-Ken Tools
Socket 22mm 12 Point 50mm 3/4 Sq. Drive
- Zoro #: G804324507
- Mfr #: 6405M-22
Hover or click to zoom Tap to zoom
$13.93
Subtotal: $13.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ko-Ken Tools #6405M-22 Specifications
- Zoro #: G804324507
- Mfr #: 6405M-22
- UPC #: 4991644141494
- Country of Origin (subject to change): Japan
Reviews of Ko-Ken Tools #6405M-22
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KO-KEN TOOLS Socket 31mm Surface 46mm 1/2 Sq. Drive 4410M-31
- KO-KEN TOOLS Socket 19mm 6 Point 30mm 3/8 Sq. Drive 3400M-19
- KO-KEN TOOLS Socket 1 12 Point 38mm Thin walled 1/2 Sq. Drive 14406A-1
- KO-KEN TOOLS Socket 5/16 Double Square 22mm 1/4 Sq. Drive 2415A-5/16
- KO-KEN TOOLS Socket 13/16 6 Point 57mm Thin walled 1 Sq. Drive 18401A-13/16
- KO-KEN TOOLS Socket 41mm 12 Point 90mm 3/4 Sq. Drive 6305M-41
- KO-KEN TOOLS Socket 5/8 6 Point 80mm Thin walled 3/8 Sq. Drive 13301A-5/8
- KO-KEN TOOLS Socket 1/4 6 Point 32mm Self-Tapping screw 3/8 Sq. Drive 13460A-1/4
- KO-KEN TOOLS Socket 7/16 6 Point 23mm Magnet 1/4 Sq. Drive 12400AG-7/16
- WILLIAMS 3/4" Drive, 27mm Metric Socket, 6 Points 33727
- KNIPEX Hex Socket, 3/8IN-1,000V Insltd 10 mm 983710
- Ko-Ken Tools Sockets & Ratchets