Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Socket 24mm 6 Point 57mm Thin walled 1 Sq. Drive
      Shop All Sockets
      Ko-Ken Tools

      Socket 24mm 6 Point 57mm Thin walled 1 Sq. Drive

      • Zoro #: G604321713
      • Mfr #: 18401M-24
      Hover or click to zoom Tap to zoom
      $46.00

      Subtotal: $46.00
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Ko-Ken Tools
      • MFR #
        18401M-24
      • Zoro #
        G604321713
      • Country of Origin
        Japan
      • Category Sockets

      Reviews of Ko-Ken Tools #18401M-24

      Explore more

      • KO-KEN TOOLS Socket 20mm 12 Point 65mm 3/8 Sq. Drive 3305M-20
      • KO-KEN TOOLS Socket 9/16 6 Point 27mm 3/8 Sq. Drive 3400A-9/16
      • KO-KEN TOOLS Socket 1/2 6 Point 26mm 3/8 Sq. Drive 23400A-1/2
      • KO-KEN TOOLS Socket TORXPLUS 12EPL Low Profile 37mm 1/2 Sq. Drive 4425-12EPL
      • KO-KEN TOOLS Socket with Plastic Protector 10mm 6 Point 39.3mm Turnable POM cover 1/2 Sq. Drive 14400M-10FR
      • KO-KEN TOOLS Socket 32mm 6 Point 77mm 1/2 Sq. Drive 4300M-32
      • KO-KEN TOOLS Socket 3/8 6 Point 28mm Self-Tapping screw Magnet 1/4 Sq. Drive 12460AG-3/8
      • KO-KEN TOOLS Socket 1/2 6 Point 80mm 3/8 Sq. Drive 13300A-1/2
      • KO-KEN TOOLS Socket 3/4 6 Point 80mm 3/8 Sq. Drive 13300A-3/4
      • GREY PNEUMATIC 4" Deep Shelf for Socket Display 4SHELF
      • LISLE 3/8" Drive, 3/8" SAE Socket, 6 Points 13670
      • Ko-Ken Tools Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc