KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Baby Changing Station 20" x 35-1/4", Horizontal, Flush Mount

KOALA KARE PRODUCTS| Zoro #: G1197691| Mfr #: KB110-SSWM

$1320.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closed Width: 35-1/4"
Horizontal/Vertical: Horizontal
Item: Baby Changing Station
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197691 Mfr #: KB110-SSWM
Closed Width: 35-1/4"Horizontal/Vertical: Horizontal
Item: Baby Changing StationIncludes: Mounting Hardware and Easy Installation Instructions
Color: Stainless SteelProjection from Wall: 19"
Flush Mount/Recessed Mount: Flush MountClosed Depth: 4"
Closed Height: 20"Material: Polyethylene and 18 Gauge Type 304 Satin Finish Stainless Steel
Country of Origin (subject to change): United States

Description

Baby Changing Station, Horizontal/Vertical Horizontal, Flush Mount/Recessed Mount Flush Mount, Material Polyethylene and 18 Gauge Type 304 Satin Finish Stainless Steel, Color Stainless Steel , Closed Height 20 In., Closed Width 35-1/4 In., Closed Depth 4 In., Projection from Wall 19 In., Includes Mounting Hardware and Easy Installation Instructions

Reviews