DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Changing Station Liners 19" x 13", Pk500

KOALA KARE PRODUCTS| Zoro #: G1980666| Mfr #: KB150-99

$35.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Changing Station Liners
Size: 19" x 13"
For Use With: Mfr. Model No. KB100-00, KB101-00, KB110-SSWM, KB200-SS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980666 Mfr #: KB150-99
Item: Changing Station LinersSize: 19" x 13"
For Use With: Mfr. Model No. KB100-00, KB101-00, KB110-SSWM, KB200-SSMaterial: 3-Ply Biodegradable Paper
Country of Origin (subject to change): United States

Description

Changing Table Liner, Material Paper, Length 19 In, Width 13 In, For Use With 2ELE5, G3456905,G1197691, Package Quantity 500

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews