Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flip Top Mobile Training Table, Kobe 72"
  • Zoro #: G0301049
  • Mfr #: MKFT7224BE
$255.11
  • Type: Flip Top Training Table
  • Height: 29"
  • Item: Flip Top Mobile Training Table,Kobe 72"
See full product details
This item ships free.

Kobe #MKFT7224BE Specifications

  • Zoro #: G0301049
  • Mfr #: MKFT7224BE
Type: Flip Top Training Table Height: 29"
Item: Flip Top Mobile Training Table,Kobe 72" Material: Thermal Fused Melamine Laminate (Table Top)
Depth: 24" Color: Beige
Shape: Rectangle Frame Material: Tubular Steel
Width: 72" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flip Top Mobile Training Table,Kobe 72 In.

Reviews of Kobe #MKFT7224BE