Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flip Top Mobile Trng Table, Kobe 48"x30"
  • Zoro #: G0299107
  • Mfr #: MKFT4830GY
$231.39
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Depth: 30"
  • Color: Gray
See full product details
This item ships free.

Kobe #MKFT4830GY Specifications

  • Zoro #: G0299107
  • Mfr #: MKFT4830GY
Material: Thermal Fused Melamine Laminate (Table Top) Depth: 30"
Color: Gray Type: Flip Top Training Table
Width: 48" Shape: Rectangle
Series: Kobe Item: Flip Top Mobile Trng Table,Kobe 48"x30"
Frame Material: Tubular Steel Height: 29"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This 48-inch long table is constructed of a thermal fused melamine Grey laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. It has an extra-wide 30-inch wide work surface to accommodate more students or larger work materials. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Kobe #MKFT4830GY