Kobe
Rectangle FlipTop Table, 48" W, 29" H, Laminate Top, Cherry
Mfr # MKFT4830CH47BY
Zoro # G0299098
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$536.99
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Explore More Products
- KOBE Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Maple MKFTM7224PL47BK
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple MKFTM8424PL
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Cherry MKFTM8424CH44GY
- KOBE Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Mahogany MKFTM6024MH44BK
- KOBE Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Gray MKFT7230GY47BE
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Birchwood, Steel Top, Natural XA-72-BIRCH-M-GG
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray BT-48R
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 96" BiFold, 30" W, 96" L 65473
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate E-368WA
- FLASH FURNITURE 5 Piece Navy Folding Card Table and Chair Set JB-1-NV-GG
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain YT-3072-HIGH-WAL-GG
- Kobe Office & School Tables