Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flip Top Table, w/2 Zeng Chairs, 48"x30"
  • Zoro #: G0299457
  • Mfr #: MKFT4830MW44GY
$687.91
  • Color: Mocha Walnut; Gray
  • Includes: (1) Table; (2) Zeng Chairs
  • Item: Flip Top Table,w/2 Zeng Chairs,48"x30"
See full product details
This item ships free.

Kobe #MKFT4830MW44GY Specifications

  • Zoro #: G0299457
  • Mfr #: MKFT4830MW44GY
Color: Mocha Walnut; Gray Includes: (1) Table; (2) Zeng Chairs
Item: Flip Top Table,w/2 Zeng Chairs,48"x30" Height: 29"
Width: 48" Type: Flip Top Training Table
Shape: Rectangle Series: Kobe
Depth: 30" Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 48" x 30" Flip Top table and two Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine Mocha Walnut laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Kobe #MKFT4830MW44GY