Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
FlipTop Table, 2 Mario Chairs, Kobe, 72"
  • Zoro #: G0301399
  • Mfr #: MKFT7224MH75BK
No Product Image Available
$756.93
  • Depth: 24"
  • Width: 72"
  • Includes: (1) Table; (2) Mario Chairs
See full product details
This item ships free.

Kobe #MKFT7224MH75BK Specifications

  • Zoro #: G0301399
  • Mfr #: MKFT7224MH75BK
Depth: 24" Width: 72"
Includes: (1) Table; (2) Mario Chairs Color: Mahogany; Black
Height: 29" Frame Material: Tubular Steel
Shape: Rectangle Type: Flip Top Training Table
Material: Thermal Fused Melamine Laminate (Table Top) Item: FlipTop Table,2 Mario Chairs,Kobe,72"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 72-inch long Flip Top table and two Mario Stack Chairs. The table is constructed of a thermal fused melamine Mahogany laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more.The Mario Stack Chair's breathable mesh back provides built-in lumbar support. Thick metal cross braces under the seat offer extra support to ensure durability and longevity. The arms are styled with widened armrests that offer support during long stays and are connected to a tubular steel post leg frame. The Mario is easily stored away in space saving stacks of 12. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Kobe #MKFT7224MH75BK