Kobe
FlipTop Table, 60" X 29", Laminate Top, Cherry
- Zoro #: G0299752
- Mfr #: MKFT6024CH47BE
Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Total: $548.27
Kobe #MKFT6024CH47BE Specifications
- Zoro #: G0299752
- Mfr #: MKFT6024CH47BE
- Item: FlipTop Table
- Width: 60"
- Height: 29"
- Tabletop Material: Laminate
- Tabletop Color: Cherry
- Frame Material: Tubular Steel
- Type: Flip Top Training Table
- Color: Cherry; Blue
- Depth: 24"
- Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
- Surface Material: Laminate
- Country of Origin (subject to change): China
Description
FlipTop Trng Table,2 M Chairs,Kobe,60
Reviews of Kobe #MKFT6024CH47BE
Explore more
- KOBE FlipTop Table, 60" X 29", Laminate Top, Cherry MKFT6024CH47BY
- KOBE Rectangle Mobile table, 72" X 29", Laminate Top, Gray MKTRCC7224GY09BK
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Mahogany MKFT7230MH
- KOBE Rectangle Training Table, 66" X 29", Laminate Top, Gray MKTRCT6630GY44GY
- CORRELL, INC. Rectangle Econoline Adjustable Height Computer Desk and Training Table, 24" X 60" X 21" to 29" CSA2460-01
- KOBE Rectangle Mobile table, 60" X 29", Laminate Top, Beige MKTRCC6024BE44BK
- Kobe Training & Computer Tables