Kobe
Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 42 W, 24 L, 29 H, Cherry
Mfr # MKFT4824CH23BK
Zoro # G0298179
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 42
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Fabric
Explore More Products
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple MKFTM8424PL
- KOBE Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Maple MKFTM7224PL47BK
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 42 W, 24 L, 29 H, Mahogany MKFT4824MH23BK
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple MKFTM8424PL47BK
- KOBE Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Mahogany MKFTM7224MH47BK
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table WFT5-60R
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square WFT5-60SQ
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene 65453
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene ALE65601
- FLASH FURNITURE Rectangle Plastic Table, 23.5''W x 48.25''L, 23.5" W, 48.25" L, 29.5" H, Plastic Top, Brown DAD-LF-122Z-GG
- FLASH FURNITURE 23.75 W, 47.75 L, 29.25 H, Metal, Plastic, Plastic: Polyethylene Top, Granite White 5-DAD-YCZ-122Z-2-GG
- Kobe Office & School Tables