Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
FlipTop Table, w/2Cadence Chairs, 48"x24"
  • Zoro #: G0298809
  • Mfr #: MKFT4824MW23BK
$787.93
  • Frame Material: Tubular Steel
  • Item: FlipTop Table,w/2Cadence Chairs,48"x24"
  • Shape: Rectangle
See full product details
This item ships free.

Kobe #MKFT4824MW23BK Specifications

  • Zoro #: G0298809
  • Mfr #: MKFT4824MW23BK
Frame Material: Tubular Steel Item: FlipTop Table,w/2Cadence Chairs,48"x24"
Shape: Rectangle Color: Mocha Walnut; Black
Type: Flip Top Training Table Series: Kobe
Height: 29" Depth: 24"
Material: Thermal Fused Melamine Laminate (Table Top) Width: 48"
Includes: (1) Table; (2) Cadence Chairs Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 48" x 24" Flip Top table and two Cadence Nesting Chairs. The table is constructed of a thermal fused melamine Mocha Walnut laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Kobe #MKFT4824MW23BK