Kobe
Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Mahogany
Mfr # MKFT6030MH47BK
Zoro # G0300513
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$539.99
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mahogany
Explore More Products
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple MKFTM8424PL
- KOBE Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Maple MKFTM7224PL47BK
- KOBE Rectangle FlipTop Table, 48" W, 29" H, Laminate Top, Cherry MKFTM4824CH44BK
- KOBE Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Gray MKFTM6030GY47BK
- KOBE Rectangle Mobile table, 48" W, 29" H, Laminate Top, Mahogany MKFTM4830MH47GY
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray BT-3096
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 96" BiFold, 30" W, 96" L 65473
- ICEBERG TABLE, 30X20, PERSONAL ICE65491
- FLASH FURNITURE Rectangle 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown DAD-YCZ-172-61-GG
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 72" L, 29" H 65527
- FLASH FURNITURE 4-Foot Height Adjustable Bi-Fold Granite White Plastic Folding Table RB-2448ADJ-2-GG
- Kobe Folding & Event Tables