Kobe
FlipTop Table, 60" X 29", Laminate Top, Mahogany
Mfr # MKFT6024MH47GY
Zoro # G0300008
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$545.99
Key Features
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mahogany
- Frame Material Tubular Steel
Explore More Products
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry MKFT8424CH47BK
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple MKFT6030PL
- KOBE Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 60 X 24 X 29, Grey MKTRCT6024GY44BK
- KOBE Rectangle FlipTop Table, 48" X 29", Laminate Top, Cherry MKFT4830CH
- KOBE Rectangle Training Table, 84" X 29", Gray MKFT8424GY
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany MKTRCT6024MH44GY
- KOBE Rectangle Mobile table, 66" X 29", Laminate Top, Gray MKTRCC6624GY47BK
- KOBE Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 48 X 24 X 29, Maple MKTRCT4824PL47BK
- KOBE Rectangle Training Table, 66" X 29", Laminate Top, Cherry MKTRCT6624CH47BK
- REGENCY Regency Kobe 72 x 24 in. Flip-Top Training Nesting Table- Ash Grey MKFT7224AG
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany MKTRCC6030MH
- Kobe Training & Computer Tables