Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
FlipTop Trng Table, 2 M Chairs, Kobe, 72"
  • Zoro #: G0301651
  • Mfr #: MKFT7224MW47GY
No Product Image Available
$677.44
  • Includes: (1) Table; (2) "M" Chairs
  • Shape: Rectangle
  • Type: Flip Top Training Table
See full product details
This item ships free.

Kobe #MKFT7224MW47GY Specifications

  • Zoro #: G0301651
  • Mfr #: MKFT7224MW47GY
Includes: (1) Table; (2) "M" Chairs Shape: Rectangle
Type: Flip Top Training Table Depth: 24"
Height: 29" Frame Material: Tubular Steel
Item: FlipTop Trng Table,2 M Chairs,Kobe,72" Width: 72"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Color: Mocha Walnut; Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 72-inch long Flip Top table and two Grey "M" Stack Chairs. The table is constructed of a thermal fused melamine Mocha Walnut laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more.The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Kobe #MKFT7224MW47GY