Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
FlipTop Trng Table, Kobe 60", 2App Chairs
  • Zoro #: G0299542
  • Mfr #: MKFT6024BE09BK
$1,066.59
  • Frame Material: Tubular Steel
  • Height: 29"
  • Width: 60"
See full product details
This item ships free.

Kobe #MKFT6024BE09BK Specifications

  • Zoro #: G0299542
  • Mfr #: MKFT6024BE09BK
Frame Material: Tubular Steel Height: 29"
Width: 60" Type: Flip Top Training Table
Color: Beige; Black Item: FlipTop Trng Table,Kobe 60",2App Chairs
Shape: Rectangle Series: Kobe
Material: Thermal Fused Melamine Laminate (Table Top) Includes: (1) Table; (2) Apprentice Chairs
Depth: 24" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 60-inch long Flip Top table and two Apprentice Nesting Chairs. The table is constructed of a thermal fused melamine Beige laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. The Apprentice is a professional, innovative nesting chair that allows for maximum comfort, durability and support. A mesh spring-bound back conforms to users' needs and the black fabric seat flips up to provide a unique nesting option. The stylish silver tubular steel base features casters for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Kobe #MKFT6024BE09BK