Kobe
Rectangle FlipTop Table, 48" X 29", Laminate Top, Maple
Mfr # MKFT4830PL
Zoro # G0299402
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Explore More Products
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple MKFT6030PL
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany MKTRCC6030MH
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry MKFT8424CH47BK
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany MKTRCT6024MH44GY
- KOBE Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 60 X 24 X 29, Grey MKTRCT6024GY44BK
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry MKTRCT4830CH
- KOBE Rectangle Training Table, 72" X 29", Laminate Top, Maple MKTRCT7230PL47GY
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry MKTRCT8424CH23BK
- KOBE Rectangle Mobile table, 72" X 72", Laminate Top, Mahogany MKTRCT7224MH47BY
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany MKFTM6030MH
- Kobe Office & School Tables