customer-service Help
Kobe

Rectangle Kobe Trng Table, w/2M Stack Chairs, 66x30", 66" X 29", Laminate Top, Cherry

Kobe Rectangle Kobe Trng Table, w/2M Stack Chairs, 66x30",  66" X 29",  Laminate Top,  Cherry MKTRCT6630CH47BE
Hover or click to zoom Tap to zoom
$646.25
  • Item: Kobe Trng Table,w/2M Stack Chairs,66x30"
  • Shape: Rectangle
  • Width: 66"
See full product details
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Total: $646.25

Kobe #MKTRCT6630CH47BE Specifications

  • Item: Kobe Trng Table,w/2M Stack Chairs,66x30"
  • Shape: Rectangle
  • Width: 66"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Cherry
  • Depth: 30"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Type: Training Table
  • Color: Cherry; Blue
  • Includes: (1) Training Table; (2) M Stack Chairs
  • Surface Material: Laminate
  • Country of Origin (subject to change): China

Description

Kobe Trng Table,w/2M Stack Chairs,66x30 In.

Reviews of Kobe #MKTRCT6630CH47BE