Kobe
Rectangle Training Table, 42" X 29", Laminate Top, Cherry
Mfr # MKTRCT4224CH
Zoro # G0312468
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 42"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Explore More Products
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry MKFT8424CH47BK
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany MKTRCT6030MH
- KOBE Rectangle FlipTop Table, 48" X 29", Laminate Top, Cherry MKFT4830CH
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Cherry MKFT6030CH
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany MKFTM6030MH
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple MKFT6030PL
- KOBE Rectangle Mobile table, 66" X 29", Laminate Top, Cherry MKTRCC6624CH44BE
- KOBE Rectangle Training Table, 42" X 29", Laminate Top, Maple MKTRCT4224PL
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Cherry MKFT7224CH47BY
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top MT6024GYBPBK23BK
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany MKFT7224MH
- Kobe Training & Computer Tables