Kobe

Rectangle Training Table, 48" X 29", Laminate Top, Beige

Kobe Rectangle Training Table,  48" X 29",  Laminate Top,  Beige MKTRCC4824BE
Hover or click to zoom Tap to zoom
$297.16
  • Item: Training Table
  • Shape: Rectangle
  • Width: 48"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Beige
  • Frame Material: Steel
  • Color: Beige
See full product details
This item ships free.

Total: $297.16

Kobe #MKTRCC4824BE Specifications

  • Item: Training Table
  • Shape: Rectangle
  • Width: 48"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Beige
  • Frame Material: Steel
  • Color: Beige
  • Depth: 24"
  • Type: Mobile Training table
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Surface Material: Laminate
  • Country of Origin (subject to change): China

Description

Mobile Training Table,Kobe 48x24 In.,Beige

Reviews of Kobe #MKTRCC4824BE