Skip to Main Content
customer-service Help
Kobe

Rectangle Training Table , 48" X 29" , Laminate Top, Gray

Feedback Help us improve our product images
$303.64
  • Item: Training Table
  • Shape: Rectangle
  • Width: 48"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $303.64

Kobe #MKTRCT4830GY47BY Specifications

  • Item: Training Table
  • Shape: Rectangle
  • Width: 48"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Gray
  • Frame Material: Steel
  • Type: Training Table
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Depth: 30"
  • Color: Gray; Burgundy
  • Includes: (1) Table; (2) M Stack Chairs
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 48 x 30-inch training table and two Burgundy Zeng Stack Chairs. The table is constructed of a thermal fused melamine Grey laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Rounded corners make the table safer for everyone. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Kobe #MKTRCT4830GY47BY