Skip to Main Content
customer-service Help
Kobe

Rectangle Training Table , 60" X 29" , Laminate Top, Mahogany

Kobe Rectangle Training Table ,  60" X 29" ,  Laminate Top,  Mahogany MKTRCC6024MH09BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,048.13
  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $1,048.13

Kobe #MKTRCC6024MH09BK Specifications

  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Mahogany
  • Frame Material: Steel
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Type: Mobile Training table
  • Includes: (1) Table; (2) Apprentice Nesting Chairs
  • Depth: 24"
  • Color: Mahogany; Black
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 60-inch long training table and two Apprentice Nesting Chairs. The table is constructed of a thermal fused melamine Mahogany laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Rounded corners make the table safer for everyone. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Locking casters provide a mobile option, making any Kobe table suitable for computer labs, training rooms, classrooms and more. The Apprentice is a professional, innovative nesting chair that allows for maximum comfort, durability and support. A mesh spring-bound back conforms to users' needs and the black fabric seat flips up to provide a unique nesting option. The stylish silver tubular steel base features casters for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Kobe #MKTRCC6024MH09BK