Kobe
Rectangle Training Table, 60" X 29", Laminate Top, Maple
Mfr # MKTRCT6030PL47BE
Zoro # G0316500
$551.22
12% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$483.99
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Explore More Products
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry MKTRCT4830CH
- KOBE Rectangle FlipTop Table, 48" X 29", Laminate Top, Cherry MKFT4830CH
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany MKFTM6030MH
- KOBE Rectangle Training Table, 42" X 29", Laminate Top, Mahogany MKTRCC4224MH
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple MKFTM7230PL
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany MKTRCC6030MH
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Cherry MKFT7224CH44BK
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Maple MKFT8424PL47BY
- KOBE Rectangle Mobile table, 72" X 29", Laminate Top, Maple MKTRCC7224PL47GY
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain YT-WTFT18X96-TBL-GG
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple MFTT6024PL
- Kobe Training & Computer Tables