Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 30" W 29" H, Maple Tabletop

  • Zoro #: G0439831
  • Mfr #: TKB30RNDPL47BK
No Product Image Available
$643.47
  • Depth: 30"
  • Shape: Round
  • Type: Breakroom Table
See full product details
This item ships free.

Kobe #TKB30RNDPL47BK Specifications

  • Zoro #: G0439831
  • Mfr #: TKB30RNDPL47BK
Depth: 30" Shape: Round
Type: Breakroom Table Item: Breakroom Table
Includes: (1) Breakroom Table; (4) M Chairs Height: 29"
Color: Maple; Black Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Width: 30"
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB30RNDPL47BK