Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 30" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0440102
  • Mfr #: TKB30RNDMW44BK
No Product Image Available
$720.73
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Shape: Round
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
See full product details
This item ships free.

Kobe #TKB30RNDMW44BK Specifications

  • Zoro #: G0440102
  • Mfr #: TKB30RNDMW44BK
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Shape: Round
Includes: (1) Breakroom Table; (4) Zeng Chairs Type: Breakroom Table
Color: Mocha Walnut; Black Height: 29"
Item: Breakroom Table Frame Material: Tubular Steel
Width: 30" Depth: 30"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB30RNDMW44BK